PROFLO PFS7040WH Unique Size Soaking Tub
| Item: | PFS7040WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $726.61 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 70'' x 40'' x 20-1/2'' |
| Length | 70" |
| Width | 40" |
| Depth | 20-1/2" |
| Maximum Water Capacity (Gallons) | 75 |
| Drain Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Non-Skid Bottom |
| Features | • End Drain For Right Or Left Installations |
| Product Specifications |
| Installation Guide |


