PROFLO PFS6060WH 60" Corner Soaking Tub
| Item: | PFS6060WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $830.43 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Corner |
| Overall Size | 60'' x 60'' x 21'' |
| Length | 60" |
| Width | 60" |
| Depth | 21" |
| Maximum Water Capacity (Gallons) | 109 |
| Drain Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Textured Slip Resistant Surface |
| Features | • Front Center Drain Location For Right or Left Installations |
| Product Specifications |
| Installation Guide |


