PROFLO PFS6042AWH 60" Soaking Tub
| Item: | PFS6042AWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $593.18 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 60'' 42'' x 19-1/2'' |
| Length | 60" |
| Width | 42" |
| Depth | 19-1/2" |
| Height to Overflow | 15" |
| Maximum Water Capacity (Gallons) | 60 |
| Drain Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Textured Slip Resistant Bottom |
| Features | • End Drain For Right ot Left Installations |
| Product Specifications |
| Installation Guide |


