PROFLO PFS6036LSKWH 60" Soaking Tub
| Item: | PFS6036LSKWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $659.91 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 36'' x 19-3/4'' |
| Length | 60" |
| Width | 36" |
| Depth | 19-3/4" |
| Height to Overflow | 17-3/4" |
| Maximum Water Capacity (Gallons) | 60 |
| Drain Included | No |
| Drain Location | Left |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured Surface |
| Product Specifications |
| Installation Guide |


