X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFS6036AWH 60'' x 36'' Soaking Tub

Item: PFS6036AWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $907.44

Price: $784.92 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60'' x 36'' x 19-1/2''
Length 60"
Width 36"
Depth 19-1/2"
Height to Overflow 15"
Maximum Water Capacity (Gallons) 60
Drain Included Yes
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Textured Slip Resistant
Features End Drain for Right or Left Installations