PROFLO PFS6032LSKWH 60" Soaking Tub
| Item: | PFS6032LSKWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $623.18 (Pricing is for White)
Details and Dimensions
| Overall Size | 60'' x 32'' x 19-3/4'' |
| Length | 60" |
| Width | 32" |
| Depth | 19-3/4" |
| Height to Overflow | 17-3/4" |
| Maximum Water Capacity (Gallons) | 45 |
| Drain Included | No |
| Drain Location | Left |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured Bottom |
| Product Specifications |
| Installation Guide |


