PROFLO PFS5838WH Unique Size Soaking Tub
| Item: | PFS5838WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $652.49 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | Drop In |
| Overall Size | 58'' x 38'' x 20-1/2'' |
| Length | 58" |
| Width | 38" |
| Depth | 20-1/2" |
| Height to Overflow | 18" |
| Maximum Water Capacity (Gallons) | 50 |
| Drain Included | No |
| Material | Acrylic |
| Slip Resistant Surface | Textured Bottom |
| Features | • End Drain for Right ot Left Installation |
| Product Specifications |
| Installation Guide |


