X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFLL42SA Two Handle Shower Faucet

Item: PFLL42SA
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $105.70

Price: $88.05



Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Rough In Valve Size 8
Shower Valve Type Washerless Two Valve Type
Shower Arm Length 3"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Handle(s) Included Yes
Handle Type Knob
Construction Metal
Drain Included No
Features Acrylic Knobs
Includes Shower Arm, Flange and Shower head