PROFLO PFLL42A Two Handle Tub & Shower Faucet
| Item: | PFLL42A |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $89.00
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Washerless Cartridge |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Number Of Handles | 2 Handle |
| Spout Reach | 5-1/5" |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | No |
| Construction | Metal |
| Diverter Location | Spout |
| Drain Included | No |
| Shown With | Acrylic Knob Handles |
| Faucet Centers | 8'' |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


