PROFLO PFLL41SA Single Handle Shower Faucet
| Item: | PFLL41SA |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $76.96
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Washerless Single Valve |
| Shower Arm Length | 3" |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | No |
| Construction | Metal |
| Drain Included | No |
| Features | • Acrylic Knob |
| Includes | Shower Head, Arm and Flange |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |


