PROFLO PFLL2021M Single Handle Kitchen Faucet
| Item: | PFLL2021M |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Faucet Hole Configuration | 3 Hole |
| Overall Height | 6-1/32" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 6" |
| Spout Reach | 7-3/4" |
| Flow Rate (GPM) | 2 |
| Valve Type | Washerless Cartridge |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 3 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Parts Breakdown |


