PROFLO PFLL1012ML 4'' Centerset Bathroom Sink Faucet
| Item: | PFLL1012ML |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.53
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Spout Height | 3-1/4" |
| Spout Reach | 5-3/4" |
| Overall Height | 4-3/4" |
| Number Of Handles | 2 Handle |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Construction | Metal |
| Valve Type | Washerless Cartridge |
| ADA Compliant | Yes |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |


