X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PFCT101HEWH Two Piece Toilet

Item: PFCT101HEWH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Water Depth From Rim 8-7/8'' x 7-5/8''
Flush Type Gravity Flush
Flush Technology High-Efficency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Finish Matching
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
Cal Green Compliant
Features Color Matched Trip Lever, Close Coupled Tank With Cover
Includes Toilet Seat, Wax Ring, Closet Bolts
CEC Approved Yes
Height 28-7/8"
Length 30-1/4"
Lever Placement Front Mount