X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF9300WH/PF9312WH Two Piece Toilet

Item: PF9300WH/PF9312WH
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Depth 28-1/4"
Water Depth From Rim 9 x 7
Flush Type Gravity Flush
Flush Technology Dual Flush, HET, High Efficiency Toilet
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Side
Trip Lever Finish White
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
Additional Information The Dual Flush enables a 1.1 gallon flush by pushing the flush lever back for liquid or light waste
The 1.6 gallon flush can be utilized by pulling forward on the trip lever providing a strong flushing action for bulk or solid waste