PROFLO PF5518WH Wall Hung Bathroom Sink
| Item: | PF5518WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $73.80
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Centers | 8'' |
| Length | 18" |
| Width | 20" |
| Overall Size | 20'' x 18'' |
| Bowl Length | 11" |
| Bowl Width | 15-1/8" |
| Bowl Depth | 7-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Features | • Concealed arm carrier connection Sold Separately |
| Product Specifications |


