PROFLO PF5414WH Wall Hung Bathroom Sink

Item: PF5414WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $47.15



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Centers 4''
Length 17"
Width 19"
Overall Size 19'' x 17''
Bowl Length 10-5/8"
Bowl Width 11"
Bowl Depth 5"
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Features • Anti-splash rim