PROFLO PF418 Two Handle Shower Faucet
| Item: | PF418 |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $64.47
Details and Dimensions
| Faucet Configuration | Two Handle |
| Rough In Valve Included | Yes |
| Shower Valve Type | Renewable Seats and Stems |
| Shower Head Type | Single Function |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Pressure Balanced | No |
| Construction | Metal |
| Drain Included | No |
| Features | • Comercial Utility Shower |
| Product Specifications |
| Parts Breakdown |


