PROFLO PF20174BS Self Rimming Bathroom Sink
| Item: | PF20174BS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $54.67 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Centers | 4'' |
| Length | 17" |
| Width | 20" |
| Overall Size | 20'' x 17'' |
| Bowl Length | 10-7/16" |
| Bowl Width | 15-7/8" |
| Bowl Depth | 6-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Product Specifications |


