X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF20171WH Self Rimming Bathroom Sink

Item: PF20171WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single Hole
Length 20-1/2"
Width 17-1/2"
Depth 7-5/8"
Overall Size 20-1/2 x 17-1/2 x 7-5/8
Bowl Length 15-7/8"
Bowl Width 10-7/16"
Bowl Depth 6-1/2"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1