PROFLO PF198RWH Self Rimming Bathroom Sink
| Item: | PF198RWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $45.50 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Centers | 8 |
| Length | 19" |
| Width | 19" |
| Overall Size | 19'' x 19'' |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Product Specifications |


