X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF19168WH Self Rimming Bathroom Sink

Item: PF19168WH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 19"
Width 16-1/2"
Depth 7-7/8"
Overall Size 19 x 16-1/2 x 7-7/8
Bowl Length 15"
Bowl Width 10"
Bowl Depth 7-7/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1