PROFLO PF1915UBS Undermount Bathroom Sink
| Item: | PF1915UBS |
| Finish: | Biscuit |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $94.23 (Pricing is for Biscuit)
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 17-1/8" |
| Width | 21-1/4" |
| Overall Size | 21-1/4'' x 17-1/8'' x 7-1/2'' |
| Bowl Length | 15-1/8" |
| Bowl Width | 19" |
| Bowl Depth | 6-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Includes | Mounting Clips |
| Product Specifications |


