X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF1714UAWH Undermount Bathroom Sink

Item: PF1714UAWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $61.19

Price: $52.48 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-1/2"
Width 16"
Depth 7-1/2"
Overall Size 19-1/2 x 16 x 7-1/2
Bowl Length 17-1/2"
Bowl Width 14-3/8"
Bowl Depth 5-3/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Features Flattened back rim for easier installation