PROFLO PF1714UWH Undermount Bathroom Sink
| Item: | PF1714UWH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $49.70 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 16-3/4" |
| Width | 19-1/2" |
| Overall Size | 19-1/2'' x 16-3/4'' |
| Bowl Length | 14" |
| Bowl Width | 17" |
| Bowl Depth | 6-1/2" |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Includes | Mounting Clips |
| Product Specifications |


