X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF1700BBHEWH One Piece Toilet

Item: PF1700BBHEWH
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 10"
Width 13-1/8"
Depth 24"
Flush Valve Size 1-1/2"
Gallons Per Flush 1.28
Rough In Dimension 10"
Toilet Seat Included No
Trip Lever Included No
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Cal Green Compliant
Water Sense
Features Child Height Toilet
Additional Information Commercial Top Spud Toilet
CEC Approved Yes