X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PF1512UWH Undermount Bathroom Sink

Item: PF1512UWH
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $80.44

Price: $68.31 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration 0 Hole
Length 17"
Width 13-3/4"
Depth 7-1/2"
Overall Size 17 x 13-3/4 x 7-1/2
Bowl Length 15"
Bowl Width 12"
Bowl Depth 5-3/4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center Rear
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes