PROFLO PF151CP Drain Strainer
| Item: | PF151CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $37.92
Details and Dimensions
| Construction | Forge Brass Body |
| Features | • Premier Dain, Heavy Duty Design |
| Drain Hole Size | 3-1/2" |
| Product Specifications |
| Installation Guide |


