Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Drain Strainers
> PROFLO
>
PF1433SS
PROFLO PF1433SS Drain Strainer
| Item: | PF1433SS |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $16.34
Details and Dimensions
| Construction | Stainless Steel |
| Features | • Twist and lock style basket with positive seal |
| Drain Hole Size | 3-1/2" |
| Product Specifications |
| Installation Guide |


