X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF1403TWH/PF5112HEWH Two Piece Toilet

Item: PF1403TWH/PF5112HEWH
Finish: White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17"
ADA Height Yes
Width 15-3/4"
Depth 30-1/4"
Flush Type Gravity Flush
Flush Technology High Efficiency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Color Match
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Cal Green Compliant
Water Sense
Features Close coupled tank with cover
Additional Information Anti-siphon pilot fill valve prevents back siphoning