X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



PROFLO PF1401HEWH/PF5112UHEWH Two Piece Toilet

Item: PF1401HEWH/PF5112UHEWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Depth 28-1/4"
Water Depth From Rim 8 x 9
Flush Type Gravity Flush
Flush Technology High Efficiency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Color Match
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
Features Insulated Tank Liner
Additional Information Close coupled tank with cover
Anti-siphon pilot fill valve prevents back siphoning