Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

PROFLO PF1401HEWH/PF5112RHEWH Two Piece Toilet

Item: PF1401HEWH/PF5112RHEWH
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14-5/8"
Width 15-3/4"
Depth 28-1/4"
Water Depth From Rim 8 x 9
Flush Type Gravity Flush
Flush Technology High Efficiency
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Right Front
Trip Lever Finish Color Match
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Sense
Features Right Hand Flush Lever
Additional Information Anti-siphon pilot fill valve prevents back siphoning
Close coupled tank with cover