X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60995 "Cornerstone" Post Light

Item: N60995
Finish: Old Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $47.85

Price: $31.99 (Pricing is for Old Bronze)



Details and Dimensions

Height 14-1/4"
Width 7"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type E26
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Voltage 120V
Glass Type Clear Seed
Suitable Installation Wet