Nuvo Lighting S60992 "Cornerstone" Outdoor Hanging Lantern
| Item: | S60992 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $37.92
Details and Dimensions
| Height | 12-5/8" |
| Width | 7" |
| Overall Height | 60-5/8" |
| Number of Bulbs | 1 |
| Bulb Type | A19 Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | Clear Seed |
| Suitable Installation | Wet |
| Voltage | 120V |
| Chain Length | 48" |


