X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60991 "Cornerstone" Outdoor Hanging Lantern

Item: N60991
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-5/8"
Width 7"
Overall Height 60-5/8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Seeded
Suitable Installation Wet
Voltage 120V
Chain Length 48"
Wire Length 144"