Nuvo Lighting S60899 "Central Park" Post Light
| Item: | S60899 |
| Finish: | Textured Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $53.03
Details and Dimensions
| Height | 21" |
| Width | 7-3/8" |
| Post Included | No |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra / E12 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Glass Type | Clear Beveled |


