Nuvo Lighting S60895 "Central Park" Outdoor Hanging Lantern
| Item: | S60895 |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $63.93
Details and Dimensions
| Height | 20" |
| Width | 7-3/8" |
| Overall Height | 68" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Glass Type | Clear Beveled Panels |
| Suitable Installation | Wet |
| Voltage | 120V |
| Chain Length | 48" |


