X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60892 "Central Park" Outdoor Entrance Wall Light

Item: N60892
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $116.65

Price: $77.59 (Pricing is for Old Bronze)



Details and Dimensions

Height 22-3/4"
Width 7-3/8"
Extension From Wall 11-1/2"
Height From Center Of Wall Opening 9"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Clear Beveled Panels
Suitable Installation Wet
Voltage 120V