X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60390 Down Light Pendant

Item: N60390
Finish: Brushed Nickel / Alabaster
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/2"
Width 16"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V