X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60325 "Ballerina" 3 Bulb Bathroom Light

Item: N60325
Finish: Old Bronze / Alabaster
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $106.65

Price: $63.93 (Pricing is for Old Bronze / Alabaster)



Details and Dimensions

Height 7-5/8"
Width 24"
Extension From Wall 8-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V