Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
4 or more Bulb Bathroom Lighting
> Nuvo Lighting
>
S60306
Nuvo Lighting S60306 "Copius" 4 or more Bulb Bathroom Light
| Item: | S60306 |
| Finish: | Old Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $41.92
Details and Dimensions
| Height | 4-3/4" |
| Width | 36" |
| Extension From Wall | 2" |
| Number of Bulbs | 6 |
| Bulb Type | Incandescent Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 600 W |
| Glass Type | White |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |


