X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N602455 "Keen" Mid Sized Chandelier

Item: N602455
Finish: Brushed Nickel with Ebony Wood
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 19-1/4"
Width 26"
Diameter 26"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Compact Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 65 W
Glass Type Satin White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V