Nuvo Lighting S602207 "Cornerstone Es" Outdoor Hanging Lantern

Item: S602207
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $89.99



Details and Dimensions

Height 12-5/8"
Width 7"
Overall Height 60-5/8"
Number of Bulbs 1
Bulb Type T4 Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Satin White
Suitable Installation Wet
Voltage 120V
Chain Length 48"