X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N60202 Semi Flush Mount Ceiling Light

Item: N60202
Finish: Brushed Nickel / Alabaster
Online Availability: Available for immediate shipment
Select Finish:

List Price: $105.00

Price: $77.70 (Pricing is for Brushed Nickel / Alabaster)



Details and Dimensions

Height 15-1/2"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Wire Length 144"