X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60063 "Normandy" Large Foyer Chandelier

Item: N60063
Finish: Copper Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Glass Type Champagne Washed Linen
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V