X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60537 "Cage" Outdoor Entrance Wall Light

Item: N60537
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $47.85

Price: $31.99 (Pricing is for White)



Details and Dimensions

Height 9-3/4"
Width 7-3/4"
Extension From Wall 4-1/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Linen Acrylic
Suitable Installation Wet
Voltage 120V
Construction Die Cast