Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Nuvo Lighting N60534 Outdoor Ceiling Mounted Light

Item: N60534
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 11-3/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Frosted
Shade Material Glass
Suitable Installation Wet
Voltage 120V