X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603257 "Empire" Mini Pendant

Item: N603257
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $62.85

Price: $41.99 (Pricing is for Brushed Nickel / Frosted)



Details and Dimensions

Height 51"
Width 7"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Glass
Wire Length 144"
Downrod Quantity 2
Downrod Length (1) 6'', (1) 12''
Suitable Installation Dry
Voltage 120V
Features Adjustable Height
View Similar Products