Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Nuvo Lighting N603242 "Gotham" Mid Sized Chandelier

Item: N603242
Finish: Brushed Nickel / Frosted
Online Availability: Available for immediate shipment
Select Finish:

List Price: $225.00

Price: $166.50 (Pricing is for Brushed Nickel / Frosted)

Details and Dimensions

Height 17-1/2"
Width 24-1/2"
Diameter 24-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Glass Type Frosted White
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V