X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60298 4 or more Bulb Bathroom Light

Item: N60298
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-3/4"
Width 36"
Extension From Wall 2"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Damp
Voltage 120V