X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Nuvo Lighting N60227 Up Light Pendant

Item: N60227
Finish: Textured White / Alabaster
Online Availability: Please call for availability.
Select Finish:

List Price: $150.00

Price: $99.99 (Pricing is for Textured White / Alabaster)



Details and Dimensions

Height 23"
Width 15"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Material Glass
Chain Length 48"
Wire Length 144"
Suitable Installation Dry
Voltage 120V